Beli potong kayu mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Circular Saw Blade (Mata Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

  2. Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp23.900

    Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)
    Deskripsi:
    Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
    atribut:
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Color: White
    • Thickness (mm): 1.6
  3. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  4. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  5. Wipro Lawn Mower (Mesin Potong Rumput)
    Mulai

    Rp1.899.900

    Wipro Lawn Mower (Mesin Potong Rumput)
    Deskripsi:
    Mesin potong rumput Wipro tangguh dan memiliki pisau yang tajam dalam penggunaan
    atribut:
    • Color: Putih Merah
    • No Load Speed (rpm): 7000
  6. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  7. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  10. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  11. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.299.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  12. GBA Check Valve NPT Connection
    Mulai

    Rp579.900

    GBA Check Valve NPT Connection
    atribut:
    • End Connection: NPT
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  13. Hygiena Aquasnap Total Water ATP Test
    Mulai

    Rp8.299.900

    Hygiena Aquasnap Total Water ATP Test
    Deskripsi:
    AquaSnap™ Total measures both free and microbial ATP in solutions, indicatingthe total amount of ATP in a water sample.• Honey dipper collection tip collectsconsistent 100µl sample• Detects contamination from both microbialand non-microbial sources• Offers actionable results• Compatible with all Hygiena™ luminometers
  14. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  15. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  16. TRUSCO Cut Saw
    Mulai

    Rp249.900

    TRUSCO Cut Saw
    Deskripsi:
    Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwood
    atribut:
    • Blade Length (mm): 270
    • Length (mm): 610
    • Material: Blade / Knife For Carbon Steel, Handle / Rattan
    • Weight (g): 183
    • Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
  17. Tasco Chain Saw (Gergaji Mesin)
    Mulai

    Rp2.299.900

    Tasco Chain Saw (Gergaji Mesin)
    atribut:
    • Carburetor Type: Diaphragm
    • Bar Size: 22\" Solid Bar (Alloy Bar)
    • Weight (kg): 5.4 (without bar and chain)
    • Ignition Type: Sealed Electronic Ignition
    • Engine Type: 2 Stroke Air Cooled Engine
    • Chain (inch): 3/8
Daftar Harga potong kayu mesin Terbaru October 2026
RYU Circular Saw Blade (Mata Gergaji Bundar)Rp18.900
Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Rp23.900
Makita Mesin Potong Kayu 7inchRp1.499.900
KRISBOW Mesin Gergaji KayuRp679.900
KAPUSI Mesin PotongRp739.900
KRISBOW Mesin Gergaji BundarRp1.699.900
Makita Mesin Potong KeramikRp1.099.900
Wipro Lawn Mower (Mesin Potong Rumput)Rp1.899.900
DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Rp17.999.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait